Shop All Cutting Pliers
Knipex
Electricians Pliers, 6 1/4", 4-in-1, 10-14
Mfr # 13 01 614
Zoro # G103674648
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Non-slip plastic
- Material Vanadium Electric Steel
- Overall Length 6.5
- Finish Polished
- Joint Type Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 13 01 614
- Zoro # G103674648
- UPC # 843221002473
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6.5 |
Nominal Length | 6.25 |
Overall Height | 0.8 |
Height | 0.666666667 |
Overall Width | 2.4 |
Width | 2.125 |
Details
Handle Type | Non-slip plastic |
Material | Vanadium Electric Steel |
Finish | Polished |
Joint Type | Rivet |
Gripping Surface | Serrated |
Cutting Capacity/Material | 3/32" |
Cutting Edge | Bevel |
Item | Electricians Pliers,6 1/4",4-in-1,10-14 |
Jaw Type | Flat |
Plier Item | Electricians Pliers |
Color | Red |
Weight | 0.245 |
Description
Electricians Pliers,6 1/4 In.,4-in-1,10-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49257)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 250 T BKA)
- KNIPEX 5-1/2" Diagonal Cutter For Plastics, Plastic Grip (72 01 140)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 02 125)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- KNIPEX Electrical Installation Pliers Cg (13 82 200 SB)
- BETA Diagonal Flush Cutting Nipper, 120mm (011860101)
- Knipex Pliers