Shop All Needle Nose Pliers
Knipex
Duckbill Plier, 6-1/4", 1-53/64" Jaw
Mfr # 30 11 160
Zoro # G4851345
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Jaw Width 3/8 in
- Features Heavy-Duty and Hard-Wearing Gripping Pliers; Different Jaw Styles
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 30 11 160
- Zoro # G4851345
- UPC # 843221011901
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 1/4 in |
Jaw Width | 3/8 in |
Jaw Length | 3/16 in |
Tip Width | 3/16 in |
Description
Duckbill Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Jaw Length 1/4 in, Tip Width 3/16 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Red, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Manual Wall Laser (STHT77148)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 27 200)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- KNIPEX 5 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 03 125)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- KNIPEX 6 19/64 in Duckbill Plier Plastic Coated Handle (33 03 160)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- Knipex Needle Nose Pliers