Shop All Needle Nose Pliers
Knipex
Duckbill Plier, 6-1/4", 1-3/16" Jaw
Mfr # 20 02 160
Zoro # G4851491
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 5/8 in
- Features Oil Hardened and Tempered, Serrated Gripping Surfaces
- Material Special Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 20 02 160
- Zoro # G4851491
- UPC # 843221004132
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 5/8 in |
Jaw Length | 1 1/4 in |
Tip Width | 3/8 in |
Overall Length Range | 6 - 8 in |
Description
Duckbill Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Jaw Length 1 1/4 in, Tip Width 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Features Oil Hardened and Tempered, Serrated Gripping Surfaces, Handle Color Multicolored, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- EXXO 4-Piece Pry Bar Set (6064)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- KNIPEX Long Nose Pliers, 8 3/4" Long Nose 25 deg (9O 21-150)
- KNIPEX 4 1/2 in Flat Nose Plier Plastic Coated Handle (35 11 115)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- Knipex Needle Nose Pliers