Shop All Needle Nose Pliers
Knipex
Duckbill Plier, 5-1/2", 1-7/64" Jaw
Mfr # 20 02 140
Zoro # G4851500
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 5/8 in
- Features Oil Hardened and Tempered, Serrated Gripping Surfaces
- Material Special Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 20 02 140
- Zoro # G4851500
- UPC # 843221011710
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 5/8 in |
Tip Width | 3/8 in |
Jaw Length | 1 1/8 in |
Overall Length Range | Less than 6 in |
Description
With its flat, short and wide jaws, the KNIPEX 20 02 140 Duckbill Plier is a versatile tool that will meet your demands. The gripping surfaces are serrated to provide additional grip. The pliers have a multi-component grip handle for extra comfort and safety. Its flat, short and wide jaws have a 1 7/64" jaw length and 39/64" jaw width respectively. They also have a 3/8" tip width and blue/red color scheme. You can rely on the KNIPEX 20 02 140 Duckbill Plier to help you complete your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Expanding Collet .437 - .800" (3900-1628)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 (C22679)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- KNIPEX 5 1/4 in Flat Nose Plier Ergonomic Handle (35 12 135 G)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- Knipex Pliers