Shop All Needle Nose Pliers
Knipex
Duckbill Plier, 5", 1-1/16" Jaw
Mfr # 37 13 125
Zoro # G4851266
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Jaw Width 9/32 in
- Features Chrome Plated Pliers; for Gripping, Holding, Bending and Adjusting; Tips Precision-Ground; Smooth Gripping Surfaces; Edges Carefully Deburred; Lap Joint
- Material Special Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 37 13 125
- Zoro # G4851266
- UPC # 843221012205
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 5 in |
Jaw Width | 9/32 in |
Tip Width | 7/32 in |
Jaw Length | 7/32 in |
Description
Duckbill Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Jaw Length 1/4 in, Tip Width 7/32 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Red, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3 ft Tape Measure, 1/4 in Blade (39-130)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9036)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- SUPERCUT 131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (712988)
- KNIPEX Knipex KNP3871-8 8 Inch Long Nose Bent Plier (KNP3871-8)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- KNIPEX Needle Nose Plier, 6-1/4", Serrated (29 25 160)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- KNIPEX 4 1/2 in Flat Nose Plier Plastic Coated Handle (35 11 115)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- Knipex Needle Nose Pliers