Shop All Needle Nose Pliers
Knipex
Duckbill Plier, 5", 1-1/16" Jaw
Mfr # 37 11 125
Zoro # G4851275
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Jaw Width 9/32 in
- Features Chrome Plated Pliers; for Gripping, Holding, Bending and Adjusting; Tips Precision-Ground; Smooth Gripping Surfaces; Edges Carefully Deburred; Lap Joint
- Material Special Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 37 11 125
- Zoro # G4851275
- UPC # 843221012199
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 5 in |
Jaw Width | 9/32 in |
Jaw Length | 7/32 in |
Tip Width | 7/32 in |
Description
Duckbill Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Jaw Length 1 1/8 in, Tip Width 5/64 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Non-Sparking No, Voltage Rating Not Rated, Application Adjusting, Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Features Forged, Lap Joint, Oil-Hardened, Precision-Ground Tips, Smooth Edges, Finish Black Atramentized, Grip Material Plastic, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- MILWAUKEE TOOL 13in1 Cushion-Grip Screwdriver w/ECX (48-22-2880)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384625)
- KNIPEX 5 1/4 in Flat Nose Plier Multi-Component Grip Handle (34 12 130 ESD)
- KNIPEX 6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle (30 35 160)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- KNIPEX 5 5/16 in Long Nose Plier Multi-Component Grip Handle (32 11 135)
- KNIPEX Long Nose Pliers, 8 3/4" Long Nose 25 deg (9O 21-150)
- KNIPEX Needle Nose Plier, 6-1/4", Serrated (29 25 160)
- C.K Ecotronic ESD Long Snipe Nose Pliers (T3889)
- Knipex Needle Nose Pliers