Shop All Cutting Pliers
Knipex
Diagonal Insulation Stripper, 15 AWG
Mfr # 14 22 160
Zoro # G4481891
product price: $55.55
/ea
Sold in multiples of 6 for $333.30
$333.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Long Cutting Edges; High Cutting Capacity due to High Leverage Joint; Cutting Edge Hardness Approximately 60 HRC; Forged, Multi Stage Oil Hardened
- Handle Type Multi-Component Grip
- Material Vanadium Steel
- Overall Length 160mm
- Cut Small Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 14 22 160
- Zoro # G4481891
- UPC # 843221011604
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 160mm |
Details
Features | With Long Cutting Edges; High Cutting Capacity due to High Leverage Joint; Cutting Edge Hardness Approximately 60 HRC; Forged, Multi Stage Oil Hardened |
Handle Type | Multi-Component Grip |
Material | Vanadium Steel |
Cut | Small Bevel |
Finish | Black Atramentized (Pliers), Polished (Head) |
Item | Diagonal Insulation Stripper,15 AWG |
Description
Diagonal Insulation Stripper,15 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (69086D2B41510)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Plug Tap (DWT54929)
- KNIPEX Precision Nippers, 10in.L., Black (99 10 250)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 T BKA)
- KNIPEX Concreters Nippers, 10" Concreters Nip (99 01 250 SBA)
- KNIPEX Electrical Installation Pliers Cg (13 82 200 SB)
- KNIPEX 6-3/4" internal Circlip Pliers, Plastic Grip (44 21 J21)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- Knipex Pliers