Shop All Cutting Pliers
Knipex
Cycle Plier, 8"
Mfr # 84 11 200
Zoro # G4851135
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Very Narrow Screw Connections, Head Thickness 3.5 mm
- Handle Type Plastic Coated
- Material Oil Hardened and Tempered, Tool Steel
- Overall Length 8 in
- Finish Black Atramentized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 84 11 200
- Zoro # G4851135
- UPC # 843221005382
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8 in |
Recess Diameter | 15/64 in |
Details
Features | For Very Narrow Screw Connections, Head Thickness 3.5 mm |
Handle Type | Plastic Coated |
Material | Oil Hardened and Tempered, Tool Steel |
Finish | Black Atramentized |
Handle Color | Red |
Item | Cycle Plier |
Nose Type | Straight |
Spring Return | No |
Jaw Opening Type | Manual |
Handle Style | Dipped |
Head Offset Angle | 0 Degrees |
Grip Material | Plastic |
Jaw Shape | Flat |
Jaw Thickness | 1/8 in |
Weight | 0.39 lb |
For Use With | Narrow Screw |
Plier Material | Steel |
Steel Type | Oil Hardened and Tempered Tool Steel |
Plier Type | Cycle Pliers |
Description
Cycle Plier, Plier Type Cycle Pliers, Overall Length 8 in, Recess Diameter 15/64 in, Features For Very Narrow Screw Connections, Head Thickness 3.5 mm, Finish Black Atramentized, For Use With Narrow Screw, Grip Material Plastic, Handle Color Red, Handle Style Dipped, Head Offset Angle 0 Degrees , Jaw Opening Type Manual, Jaw Shape Flat, Jaw Thickness 1/8 in, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-7UNC (C65628)
- KNIPEX Notching Pliers, 10 In (90 61 20)
- KNIPEX Diagonal Cutters, 5 1/2" Diagonal Cutter (70 06 140)
- KNIPEX Precision Nippers, 10in.L., Red (99 11 250)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch (D243-8)
- Knipex Pliers