Shop All Tweezers
Knipex
Cross Over Tweezers, Bent, Serrated, 6-1/4
Mfr # 92 95 90
Zoro # G7530494
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hold Automatically
- Overall Length 6 3/8 in
- Point Type Bent, Narrow, Serrated
- Application Universally Applicable For Efficient Clamping
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 3/8 in |
Length | 6 1/4 in |
Tip Width | 1 mm |
Details
Item | Cross Over Tweezers |
Features | Hold Automatically |
Point Type | Bent, Narrow, Serrated |
Application | Universally Applicable For Efficient Clamping |
Material | Stainless Steel |
Type | Cross Over, Handles With Plastic Attachment |
Standards | REACH |
Product Type | Precision |
Tip Shape | Round |
Tip Style | Bent |
Tip Texture | Serrated |
Grip Style | Knurled |
Tip Angle | 40 Degrees |
Tip Thickness | 0.8 mm |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Corrosion |
Description
The KNIPEX 92 95 90 Cross Over Tweezers are a versatile tool that can be used for gripping, holding and positioning. They have a bent design which makes them ideal for picking up items from tight spaces. These cross over tweezers have a serrated point and narrow tip. With plastic attachment on the handles, they are comfortable to use even for long periods of time. The spring steel construction means you can rely on these cross over tweezers to be strong and durable. The nickel plated finish ensures it will resist rusting or corrosion. The KNIPEX Cross Over Tweezers are the tools you need to get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- WILLIAMS Combination Wrench, 11/16 Inch Opening, Rounded, Standard (JHW1222SC)
- HPC HPC:Pin Tumbler Tweezers (HPC-PTT-4)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 01 ESD)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 95 89)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 5-3/4 (92 72 45)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- KNIPEX Precision Tweezers w/ Dowel Pin, Ergonomic Grip (92 22 35)
- AVEN Tweezers, Self Locking 6-1/2" (18419)
- Knipex Tweezers