Shop All Cutting Pliers
Knipex
Crimping Pliers Insulated
Mfr # 97 68 145 A
Zoro # G0906319
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type Multi-Component Grip, VDE Tested
- Overall Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 68 145 A
- Zoro # G0906319
- UPC # 843221021290
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 5-3/4" |
Details
Features | For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened |
Handle Type | Multi-Component Grip, VDE Tested |
Item | Crimping Pliers Insulated |
Description
Crimping Pliers Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91113)
- WOODWARD FAB Stand For Wfb2 Bender (HECWFB2STAND)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 180)
- KNIPEX 5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 02 125)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 22 115)
- PROTO Wire Twist Plier, Automatic, Reverse, 12 In (J198)
- Knipex Cutting Pliers