Shop All Crimping Tool Kits
Knipex
Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic
Mfr # 97 90 23
Zoro # G5172517
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Insulated / Uninsulated Uninsulated
- Handle Type Ergonomic
- Capacity 20 to 10 AWG
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 90 23
- Zoro # G5172517
- UPC # 843221016142
- Country of Origin Germany
- Category Crimping Tool Kits
Dimensions
Overall Length | 7 in |
Maximum Compatible Wire Size | 10 AWG |
Minimum Compatible Wire Size | 20 AWG |
Number of Crimping Sizes | 5 |
Tool Length | 7 in |
Description
Crimper and Connector Kit, Crimper Style Plier Style Crimper, Compatible Connector Type Insulated End Ferrules-Single, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 20 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Maximum Crimping Force Not Rated, Tool Included 97 52 38, Number of Crimping Sizes 5, Primary Crimping Application Electrical Wire and Cable, Includes Wire Cutter No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 5/16 In X 3 In Nut Driver Nut Driver 5/16, W30923 (W30923)
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ5)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- KNIPEX Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc (9K 00 80 65 US)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 22)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- Knipex Crimping Tool Kits