Shop All Multi-Bit Screwdrivers
Knipex
Control Cabinet Key, Multi-Bit, 6-19/64 In
Mfr # 00 11 04
Zoro # G4783606
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 5/16 in
- Measurement Type Metric, SAE
- Material Zinc
- Finish Zinc Plated
- Includes Reversible Bit: Slotted and PH2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 00 11 04
- Zoro # G4783606
- UPC # 843221004866
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 6 5/16 in |
Handle Length | 3 1/2 in |
Size | 3 1/2 in |
Overall Width | 2 1/4 in |
Handle Diameter | 2 1/4 in |
Tip Size | 3/64 in, #2 |
Overall Height | 21/32 in |
Description
Control Cabinet Key, Size 3 1/2 in, Handle Shape T, Overall Length 6 5/16 in, Zinc, Heating, Air Conditioning, Sanitary and Building Engineering, Tip Size 3/64 in, #2, Tip Style Cabinet Slotted, Phillips, Gas, Water, Metric, SAE, Zinc Plated, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #9 (Drill Size 1-1/16") (65023)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ASD)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-V (C70052)
- KNIPEX Control Cabinet Shutoff Key, Size 3 in, Handle Shape T, Zinc (00 11 03)
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Red) (DMT17002)
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- Knipex Multi-Bit Screwdrivers