Shop All Keys
Knipex
Control Cabinet Key Double Joint
Mfr # 00 11 06 V03
Zoro # G002745180
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Corrosion Resistant Yes
- Adapters Included Yes
- Key Style Double Bit Key, Square, Triangle
- Head Configuration 3 to 5 mm Double Bit, 5 to 8 mm Square, 7 to 9 mm Triangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Diameter | 1 5/8 in |
Size | 5 in |
Handle Length | 2 1/2 in |
Sizes Included | 3 mm, 5 mm, 6 mm, 7 mm, 8 mm |
Overall Length | 3 13/16 in |
Overall Width | 1 5/8 in |
Overall Height | 1 1/16 in |
Description
Control Cabinet Key, Size 5 in, Handle Shape Straight, Overall Length 3 13/16 in, Zinc, Locking Systems in Electrical Engineering, Electrical, Gas, Water, Metric, Zinc Die Cast, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A15-0851-C)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- EBERHARD MANUFACTURING CO Saftey Lock Not Auto Unlocking (EMC 200 SS)
- KNIPEX Control Cabinet Twin Key, 3 3/4 in L, Zinc (00 11 01)
- KNIPEX Knipex 00 11 01 Twin Key Universal Control Cabinet Key (00 11 01)
- ZORO SELECT Key Blank, B111PT (5ZLJ0)
- KABA ILCORP Schlage GRN Key Blank (SC1-PC-GREEN)
- KEYLESSFACTORY 2009-2014 Acura TL / 4-Button Smart Key SHELL w/ Emergency Key/ PN72147-TK4-A81 / M3N5WY8145 (SKS-ACU-8145)
- LOCK OF AMERICA Flat Cut Key Blank, Locker Locks (5LS-B)
- ILCO Ilco: Key Blanks, VR91-VR2 VIRO (DL L191A L191A (ILCO-VR91-VR2)
- Knipex Keys