Shop All Cutting Pliers
Knipex
Concreters Nippers 8 3/4
Mfr # 99 01 220 SBA
Zoro # G603674520
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastic coating
- Material Steel
- Overall Length 12.1
- Finish Polished
- Nominal Length 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 01 220 SBA
- Zoro # G603674520
- UPC # 843221000431
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 12.1 |
Nominal Length | 8.75 |
Overall Height | 1 |
Height | 0.875 |
Overall Width | 4.1 |
Width | 1.9375 |
Details
Handle Type | Plastic coating |
Material | Steel |
Finish | Polished |
Plier Item | Nippers |
Item | Concreters Nippers 8 3/4" |
Joint Type | Rivet |
Cutting Capacity/Material | 3/32" |
Weight | 0.75 |
Color | Red |
Description
Concreters Nippers 8 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 8 pt Deep Depth, Black Oxide (J7320S)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14117)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- KNIPEX Cycle Plier, 8" (84 11 200)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 T BKA)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX Super Knips Electronics Pliers, XL-ESD H (78 61 140 ESD)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- Knipex Cutting Pliers