Shop All Tongue & Groove Pliers
Knipex
Cobra QuickSet Water Pump Pliers 10
Mfr # 87 21 250
Zoro # G703674659
product price: $40.04
/ea
$40.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Electric Steel
- Color Red
- Finish Polished jaws
- Jaw Width 1.9375
- Handle Type Non-slip plastic
Product Information
- Brand Knipex
- MFR # 87 21 250
- Zoro # G703674659
- UPC # 843221018399
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10.6 |
Jaw Width | 1.9375 |
Jaw Length | 10 |
Height | 0.75 |
Overall Width | 2.4 |
Overall Height | 0.8 |
Details
Material | Vanadium Electric Steel |
Color | Red |
Finish | Polished jaws |
Handle Type | Non-slip plastic |
No. of Jaw Positions | 25 |
Gripping Surface | Serrated |
Item | Water Pump Pliers |
Joint Type | Box-joint |
Weight | 0.73 |
Description
Cobra QuickSet Water Pump Pliers 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- MILWAUKEE TOOL 4" 6 TPI Bi-Metal Jig Saw Blades (5 Pack) (48-42-2300)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- KNIPEX Auto Adjusting Water Pump Pliers, 10 (85 01 250 SBA)
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 US)
- KNIPEX Water Pump Pliers, 12" Cobra Water Pump (87 02 300)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 250)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Smooth (415)
- Knipex Tongue & Groove Pliers