Shop All Tongue & Groove Pliers
Knipex
Cobra 5 in. Chrome Vanadium Steel Mini Water Pump Pliers
Mfr # 87 01 125 SBA
Zoro # G012213082
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 87 01 125 SBA
- Zoro # G012213082
- UPC # 843221009212
- Country of Origin Germany
- Category Tongue & Groove Pliers
Description
Knipex tools is the worlds largest manufacturer of professional pliers since 1882. Knipex pliers cutters insulated tools and other products have been the tools of choice for professional tradesmen and end users who are serious about their hand tools and demand industrial quality. Knipex tools are made from start to finish utilizing the highest quality materials. Based in Germany Knipex tools are German engineered to produce a tool unmatched in the industry in terms of features comfort design and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver #2 Round (35-9194)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (440G11)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- KNIPEX Cobra XL Water Pump Pliers 16 (87 01 400 US)
- KNIPEX 10 in Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250 SBA)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150 S02)
- KNIPEX Pliers Wrenches, 6" Pliers Wrench (86 03 150 SBA)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- PROTO 12 in Straight Jaw Tongue and Groove Plier, Serrated (J264SGXL-TT)
- Knipex Pliers