Shop All Cutting Pliers
Knipex
Circlip Tool, Dia 400 - 1000 Mm
Mfr # 46 10 100
Zoro # G0906066
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Large Internal and External Circlips Up to 1000mm; Optional Operation by Hand with Allen Key, Ratchet Wrench or Cordless Screwdriver; For Fitting and Removing Circlips
- Material Chrome Vanadium Electric Steel (Tip Material)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 46 10 100
- Zoro # G0906066
- UPC # 843221019532
- Country of Origin Germany
- Category Cutting Pliers
Details
Features | For Large Internal and External Circlips Up to 1000mm; Optional Operation by Hand with Allen Key, Ratchet Wrench or Cordless Screwdriver; For Fitting and Removing Circlips |
Material | Chrome Vanadium Electric Steel (Tip Material) |
Item | Circlip Tool, Dia 400 - 1000 Mm |
Description
Circlip Tool, Dia 400 - 1000 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-6RH-D)
- DEWALT TrackSaw(TM) Router Adapter (DWS5031)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- HOUGEN 1 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18232)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- KNIPEX 4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated (79 02 120)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 180)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- Knipex Cutting Pliers