Shop All Cutting Pliers
Knipex
Chain Nose Plier, 8" Overall Length
Mfr # 13 82 8 T BKA
Zoro # G1454463
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cuts Stranded Wire Up to 9/16 in and Solid Wire Up to 5/32 in
- Handle Type Ergonomic
- Jaw Length 2 1/2 in
- Jaw Width 7/8 in
- Material Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 13 82 8 T BKA
- Zoro # G1454463
- UPC # 843221022174
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 2 1/2 in |
Jaw Width | 7/8 in |
Overall Length | Standard |
Tip Width | 1/8 in |
Overall Length Range | 6 - 8 in |
Description
When you need to cut wire, the KNIPEX 13 82 8 T BKA Chain Nose Plier is the ideal tool for the job. The cutting capacity of 20 to 12 AWG copper wire and aluminum cables means it can handle even the toughest jobs. This chain nose plier has a jaw length of 2 1/2 in., while its jaw width is 7/8 in. Made from special tool steel, this cutting pliers has an overall length of 8 in. and an ergonomic handle design. It comes with a blue and red color scheme that makes it easy to identify at a glance. With its tether attachment point, you can secure this plier on your work belt or tool pouch without worrying about losing it while working on tough jobs. If you are looking for high quality cutting pliers, look no further than the KNIPEX 13 82 8 T BKA Chain Nose Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.24"D (1555AIR)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- KNIPEX 5-1/2" Diagonal Cutter For Plastics, Plastic Grip (72 01 140)
- KNIPEX Crimping Pliers (97 52 09)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 180)
- KNIPEX 8 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 21 200 SBA)
- KNIPEX Knipex 414-7401250 High Leverage Diag. Cutter Nipper (414-7401250)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- Knipex Cutting Pliers