Shop All Cutting Pliers
Knipex
Chain Nose Plier, 6-1/4" Overall Length
Mfr # 13 02 614 T BKA
Zoro # G1455732
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Oil-Hardened in Multiple Steps, Precision Cutting Edges Additionally Induction-Hardened, With Precision Stripping Holes
- Handle Type Multi-Component Covers
- Jaw Length 1 3/4 in
- Jaw Width 1/2 in
- Material Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 13 02 614 T BKA
- Zoro # G1455732
- UPC # 843221022150
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 3/4 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.09375 in |
Overall Length Range | 6 - 8 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 2 7/8 in, Jaw Length 1 3/4 in, Tip Width 1/8 in, Additional Tool Functions Crimper, Cutter, Stripper, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Cable Work, Gripping, Cutting Capacities 1/16 in Hard Wire, 3/32 in Medium Hard Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- KNIPEX Precision Nippers, 5 In (78 81 125)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- KNIPEX Knipex 9561190 7 0. 5 in. Wire Rope Cutter (KNT-9561190)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 32 120 ESD)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Angled Head, 8-Inch (2000-48-EINS)
- Knipex Pliers