Shop All Hard Case Storage
Knipex
Case, 20" Tool Case Big Twin-Move, Emp
Mfr # 00 21 41 LE
Zoro # G804857524
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Features Case,20" Tool Case Big Twin-Move,Emp
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 00 21 41 LE
- Zoro # G804857524
- UPC # 843221023492
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Width | 20 in |
Details
Includes | Case |
Features | Case,20" Tool Case Big Twin-Move,Emp |
Item | Case,20" Tool Case Big Twin-Move,Emp |
Description
Case,20 In. Tool Case Big Twin-Move,Emp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/64 (44221)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- KNIPEX Case, 18 1/2" Tool Case, Empty (00 21 05 LE)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- GREENLEE Knock Out Case, KCC-QD2 (KCC-QD2)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- Knipex Hard Case Storage