Shop All Cutting Pliers
Knipex
Carpenters End Cutting Pliers, 300mm
Mfr # 50 00 300
Zoro # G4481681
product price: $43.99
/ea
Sold in multiples of 6 for $263.94
$263.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened
- Material Tool steel
- Overall Length 300mm
- Cut Bevel
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 50 00 300
- Zoro # G4481681
- UPC # 843221012830
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 300mm |
Details
Features | Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened |
Material | Tool steel |
Cut | Bevel |
ESD Safe | No |
Application | Specially Favoured by Craftsmen for Their Precise Workmanship |
Finish | Black Atramentized (Pliers), Polished (Head) |
Item | Carpenters End Cutting Pliers,300mm |
Description
Carpenters End Cutting Pliers,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 X 3-1/2 X 4-1/2" Cast Iron V Block Set (3402-1007)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- KNIPEX Crimping Pliers (97 52 09)
- KNIPEX Precision Nippers, 10in.L., Red (99 11 250)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- KNIPEX High Leverage Combination Pliers 8 (02 01 200 SBA)
- KNIPEX Knipex High Leverage Diagonal Cutter W/ Multi Component Casings (74 22 200)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- WIHA High Leverage End Cutting Nippers, 8-Inch (32659)
- Knipex Cutting Pliers