Shop All Cutting Pliers
Knipex
Carpenters End Cutting Pliers, 160mm
Mfr # 50 00 160
Zoro # G4481690
Sold in multiples of 6 for $114.90
$114.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened
- Material Tool steel
- Overall Length 160mm
- Cut Bevel
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 50 00 160
- Zoro # G4481690
- UPC # 843221012816
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 160mm |
Details
Features | Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened |
Material | Tool steel |
Cut | Bevel |
ESD Safe | No |
Application | Specially Favoured by Craftsmen for Their Precise Workmanship |
Finish | Black Atramentized (Pliers), Polished (Head) |
Item | Carpenters End Cutting Pliers,160mm |
Description
The KNIPEX 50 00 160 Carpenters End Cutting Pliers, 160mm is the perfect tool for your job. The pliers are heavy duty and wear resistant, making them ideal for precise workmanship. Made of forged and oil hardened tool steel, these cutting pliers are made to last. The beveled cutting edge has a hardness of approximately 60 HRC. With an overall length of 160mm, the cutting pliers have a black atramentized finish on the handles and a polished head. Ideal for craftsmen looking for high precision in their workmanship, this product is favoured by professionals worldwide. These durable cutting pliers will meet all your needs when it comes to precision workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-L (C70042)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115 ESD)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (79 02 125 S1)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- KNIPEX Knipex High Leverage Diagonal Cutter (74 01 250)
- Knipex Cutting Pliers