Shop All Cable and Wire Cutters
Knipex
Cable Cutters Ribbon Cable
Mfr # 94 15 215
Zoro # G4481989
product price: $89.69
/ea
Sold in multiples of 6 for $538.14
Free Shipping & Returns
$538.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Ribbon Cable
- Overall Length 215mm
- Cutting Action Rectangular Cut
- Material Tool Steel (Tool Body)
- Handle Type Plastic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 94 15 215
- Zoro # G4481989
- UPC # 843221002152
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 215mm |
Details
Primary Application | Ribbon Cable |
Cutting Action | Rectangular Cut |
Material | Tool Steel (Tool Body) |
Handle Type | Plastic Grip |
Features | Screw Joint; Comes with Opening Spring |
Item | Cable Cutters Ribbon Cable |
Description
The KNIPEX 94 15 215 Cable Cutters Ribbon Cable is the perfect tool for cutting cables. This reliable product will make short work of even the toughest jobs. With a screw joint, this cable cutter provides added durability and longer service life. It comes with an opening spring to ensure fast and smooth action. The cutters are made of tool steel, which makes them strong enough to cut through hard wires or nails. Designed specifically for ribbon cable, this product has a rectangular cut that ensures precise cuts every time. The KNIPEX 94 15 215 Cable Cutters Ribbon Cable is ideal for any job where you need to cut tough wire or nails quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA 10-1/2 Oz. Red Snap-Line Dye Chalk Line Chalk (PLC3DR300)
- KIPP Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable (K0108.3A52)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- KNIPEX Wrenches, 6" Dismantling Knife-1000V Ins (98 55 SB)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- KNIPEX Ratchet Action Cable Cutter (00 20 12)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 12 165 SBA)
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- IRWIN 8" Cable Cutter, Shear Cut (2078328)
- Knipex Cable and Wire Cutters