Shop All Cable and Wire Cutters
Knipex
Cable Cutter Vde
Mfr # 95 36 320
Zoro # G0906081
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 12-5/8"
- Cutting Action Ratcheting
- Material High-Grade Special Tool Steel
- Handle Type Fixed Handle with Insulated Multi-Component Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 95 36 320
- Zoro # G0906081
- UPC # 843221019594
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12-5/8" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Ratcheting |
Material | High-Grade Special Tool Steel |
Handle Type | Fixed Handle with Insulated Multi-Component Grip |
Standards | IEC 60900 and ASTM F1505 |
Item | Cable Cutter Vde |
Features | 3-Stage Ratchet-Action; Usable Upto 1000VAC/1500VDC |
Handle Design | Ergonomic Insulated Multi-Component |
Description
Cable Cutter Vde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- LANG TOOLS 3 Piece Curved Pry Bar Set (853-3ST)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 35/64 (53435)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Black, 26" W x 16.5" D x 18.5" H (32H834)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- KNIPEX ACSR Cable Cutter, 13 1/2" Ratcheting AC (95 32 340 SR US)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- KNIPEX 8" Cable Shears, Steel, Multi-Component Grip (95 12 200)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- Knipex Cable and Wire Cutters