Shop All Cable and Wire Cutters
Knipex
Cable Cutter
Mfr # 95 32 320
Zoro # G0906090
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 12-5/8"
- Cutting Action Ratcheting
- Features 3-Stage Ratchet-Action; Screw Joint; Comes with Opening Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 32 320
- Zoro # G0906090
- UPC # 843221019587
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12-5/8" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Ratcheting |
Features | 3-Stage Ratchet-Action; Screw Joint; Comes with Opening Spring |
Item | Cable Cutter |
Description
Cable Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- KNIPEX Wrenches, 6" Dismantling Knife-1000V Ins (98 55 SB)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 11 160 SBA)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- KNIPEX Electronics End Cutter (64 11 115)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KLEIN TOOLS Replacement Center Bolt for Cable Cutter Cat. No. 63041 (63082)
- Knipex Cable and Wire Cutters