Shop All Bolt Cutters
Knipex
Bolt Cutter, 6-1/4 in L, Steel
Mfr # 71 31 160
Zoro # G001209706
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 6 1/4 in
- Jaw Material Chrome Vanadium Heavy-Duty Steel
- Includes Cushioned Grip Yes
- For Maximum Diameter Hard Steel 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 71 31 160
- Zoro # G001209706
- UPC # 843221027636
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 6 1/4 in |
For Maximum Diameter Hard Steel | 1/8 in |
For Maximum Diameter Medium Steel | 3/16 in |
For Maximum Diameter Soft Steel | 3/16 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Jaw Material | Chrome Vanadium Heavy-Duty Steel |
Includes Cushioned Grip | Yes |
Weight | 0.4 lb |
Material Application | Bolts, Nails, Piano Wire, Rivets |
Grip Material | Plastic |
Heat-Treated | Yes |
Handle Color | Red |
Description
Bolt Cutter, For Maximum Diameter Hard Steel 1/8 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 3/16 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lb (HT-1)
- SURTEK Sponge And Rubber Grout Float, 9 12 X 4 X 34 (123197)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- KNIPEX KNIPEX® 71 22 200 SBA Angeled High Leverage Cobolt® Bolt Cutters Comfort Grip 8" OAL (71 22 200 SBA)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- Knipex Bolt Cutters