Shop All Bolt Cutters
Knipex
Bolt Cutter, 10" Overall Length
Mfr # 71 31 250 SBA
Zoro # G1454579
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 9 3/4 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 5/32 in
- Grip Style Plastic Coated Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 71 31 250 SBA
- Zoro # G1454579
- UPC # 843221021825
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 9 3/4 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Soft Steel | 3/16 in |
For Maximum Diameter Medium Steel | 3/16 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 3/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 5/32 in |
Grip Style | Plastic Coated Handles |
Cutting Action | Center |
Jaw Material | Chrome Vanadium Steel |
Features | 40-fold increase of manual force due to spec, 60 % less effort required compared to high leverage diagonal cutters of the same size, For powerful cutting of larger cross-sections as well as very hard materials, Two-hand operation for maximum cutting force |
Adjustment Type | Button |
Blade Finish | Unfinished |
Insulated | Yes |
Weight | 1 lb |
Grip Material | Plastic |
Handle Color | Red |
Description
Bolt Cutter, Adjustment Type Button, Blade Finish Unfinished, Cutting Action Center, Features 40-fold increase of manual force due to spec, 60 Percent less effort required compared to high leverage diagonal cutters of the same size, For powerful cutting of larger cross-sections as well as very hard materials, Two-hand operation for maximum cutting force, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- MASTER APPLIANCE Mica Insulation (827)
- KNIPEX KNIPEX® 71 22 200 SBA Angeled High Leverage Cobolt® Bolt Cutters Comfort Grip 8" OAL (71 22 200 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 21 200 SBA)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- Knipex Knives, Cutters & Snips