Shop All Wire Stripper & Cutter Parts
Knipex
Blades for Automatic Wire Stripper, PR1
Mfr # 12 19 06
Zoro # G704406150
product price: $94.19
/pr
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blades are made of Special Tool Steel, Oil-Hardened
- Blade Material Steel
- For Use With Mfr. Model Number 12 12 06
- Number of Blades 1
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 19 06
- Zoro # G704406150
- UPC # 843221011352
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 3/4 in |
Details
Features | Blades are made of Special Tool Steel, Oil-Hardened |
Blade Material | Steel |
For Use With Mfr. Model Number | 12 12 06 |
Item | Blades for Automatic Wire Stripper |
Number of Blades | 1 |
Part Type | Stripper Replacement Blade |
For Use With | 12 12 06 |
Compatible with Manufacturer Model Number | 12 12 06 |
Compatible with Manufacturer Part Number | 12 12 06 |
Compatible Manufacturer Part Number | 12 12 06 |
Compatible with Manufacturer Model Number [NEW] | 12 12 06 |
Compatible Manufacturer Model Number | 12 12 06 |
For Use with Mfr. Model Number | 12 12 06 |
Description
Blades for Automatic Wire Stripper, Part Type Stripper Replacement Blade, For Use With 12 12 06, Compatible with Grainger Part Number 10U099, Compatible with Manufacturer Model Number 12 12 06, Blade Material Steel, Number of Blades 1, Features Blades are made of Special Tool Steel, Oil-Hardened, Overall Length 1 3/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- CEDARBERG Spring Clamp Base, Plastic, 1/2" adapter (8702-033)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- KNIPEX Spare Blades for 15 11 120, 3/64", 1.0mm (15 19 010)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- GREENLEE 1 1/2-2FT Roller For Ridgid Conduit (17984)
- Knipex Wire Stripper & Cutter Parts