Shop All Wire Stripper & Cutter Parts
Knipex
Blades for AutoInsulation Stripper, PR1
Mfr # 12 69 21
Zoro # G404406153
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- For Use With Mfr. Model Number 12 62 180
- Blade Material Steel
- Features Interchangeable, Oil-Hardened
- Part Type Stripper Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 12 69 21
- Zoro # G404406153
- UPC # 843221011529
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 10 ga |
Details
Number of Blades | 1 |
Item | Blades for Automatic Insulation Stripper |
For Use With Mfr. Model Number | 12 62 180 |
Blade Material | Steel |
Features | Interchangeable, Oil-Hardened |
Part Type | Stripper Replacement Blade |
For Use With | 12 62 180 |
For Insulation Material | PVC |
Compatible with Manufacturer Model Number | 12 62 180 |
Compatible with Manufacturer Model Number [NEW] | 12 62 180 |
Compatible with Manufacturer Part Number | 12 62 180 |
Compatible Manufacturer Part Number | 12 62 180 |
Compatible Grainger Part Number | 21XJ92 |
Compatible Manufacturer Model Number | 12 62 180 |
For Use with Mfr. Model Number | 12 62 180 |
Description
Blades for Automatic Insulation Stripper, Part Type Stripper Replacement Blade, For Use With 12 62 180, Compatible with Grainger Part Number 21XJ92, Compatible with Manufacturer Model Number 12 62 180, Blade Material Steel, Number of Blades 1, Features Interchangeable, Oil-Hardened, For Insulation Material PVC, Maximum Wire/Cable Diameter 10 ga, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver 9 Piece Set Metric Hollow Sha (9218)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- TITAN Non-Marring Scraper Blades, 21 Piece (TIT12038)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-08-10)
- KNIPEX Misc Spare Parts, Spare Clamping Jaw for (12 49 02)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.5mm (15 19 005)
- KNIPEX Spare Blades for 16 20 16 SB, 16 20 28 S (16 29 165)
- KNIPEX Spare Blades for 97 51 12 (97 59 12)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- KNIPEX Spare Blades for 12 12 14 (12 19 14)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- Knipex Hand Tool Parts