Shop All Wire Stripper & Cutter Parts
Knipex
Blades for Auto Insulation Stripper, PR1
Mfr # 16 29 165
Zoro # G404406146
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blades are made of Steel
- Overall Length 4 1/2 in
- For Use With Mfr. Model Number 16 20 16 SB, 16 20 165 SB, 16 20 28 SB
- Blade Material Steel
- For Use With 16 20 16 SB, 16 20 165 SB, 16 20 28 SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 16 29 165
- Zoro # G404406146
- UPC # 843221011666
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 4 1/2 in |
Maximum Wire/Cable Diameter | 28 mm |
Details
Features | Blades are made of Steel |
For Use With Mfr. Model Number | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Item | Blades for Automatic Insulation Stripper |
Blade Material | Steel |
For Use With | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Part Type | Stripper Replacement Blade |
Compatible with Manufacturer Model Number | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Compatible with Manufacturer Part Number | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Compatible Manufacturer Part Number | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Compatible with Manufacturer Model Number [NEW] | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Compatible Manufacturer Model Number | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
For Use with Mfr. Model Number | 16 20 16 SB, 16 20 165 SB, 16 20 28 SB |
Description
Blades for Automatic Insulation Stripper, Part Type Stripper Replacement Blade, For Use With 16 20 16 SB, 16 20 165 SB, 16 20 28 SB, Compatible with Grainger Part Number 10U104, 10U105, 43XE72, Compatible with Manufacturer Model Number 16 20 16 SB, 16 20 165 SB, 16 20 28 SB, Blade Material Steel, Features Blades are made of Steel, Maximum Wire/Cable Diameter 28 mm, Overall Length 4 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- VEGA M6Hanger Bolt Driver x 2-9/16 in (165HBM6)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- HHIP 1/2" JT33 Drill Chuck with R8 Arbor (9999-0015)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- KNIPEX Spare Blades for 15 11 120, 3/64", 1.0mm (15 19 010)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.5mm (15 19 005)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- KNIPEX Misc Spare Parts, Spare Clamping Jaw for (12 49 02)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- MILWAUKEE TOOL 400 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400C)
- Knipex Hand Tool Parts