Shop All Tongue & Groove Pliers
Knipex
Auto Adjusting Water Pump Pliers, 10
Mfr # 85 01 250 SBA
Zoro # G603674452
product price: $63.34
/ea
$63.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vanadium Electric Steel
- Finish Polished jaws
- Jaw Width 1.875
- Handle Type Non-slip plastic
- Jaw Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 85 01 250 SBA
- Zoro # G603674452
- UPC # 843221001278
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 13.5 |
Jaw Width | 1.875 |
Jaw Length | 10 |
Height | 0.75 |
Overall Width | 3.75 |
Overall Height | 1.1 |
Details
Material | Vanadium Electric Steel |
Finish | Polished jaws |
Handle Type | Non-slip plastic |
Item | Water Pump Pliers |
Color | Red |
Weight | 0.825 |
Description
Auto Adjusting Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 5/8"" 1/2SHANK (91140)
- HHIP Style MTENN 12-4B Turning Tool Holder (2029-0124)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- KNIPEX Knipex KX8701-16 Cobra Adjustable Gripping Pliers 8701-16 (KX8701-16)
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- KNIPEX Water Pump Pliers, 10" Extra-Slim (ES) (87 51 250 SBA)
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 12-Inch (D504-12B)
- Knipex Pliers