Shop All Box End Wrenches
Knipex
9mm Box Wrench, Plastic Grip
Mfr # 98 01 09
Zoro # G6501695
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Size 23/64"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 09
- Zoro # G6501695
- UPC # 843221016975
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 23/64" |
Head Size | 9 mm |
Wrench Head Sizes | 9 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 5/16 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Case, 18X13X6 (900-011)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- SWANSON TOOL 9" Savage® Magnetic Torpedo Level (TL043M)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1182M-A)
- Knipex Wrenches