Shop All Locking Pliers
Knipex
9" Precision internal Circlip Pliers, Plastic Grip
Mfr # 48 11 J3
Zoro # G6221826
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Overall Length 8 7/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 48 11 J3
- Zoro # G6221826
- UPC # 843221002831
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 7/8 in |
For Bore Dia. | 1-9/16 in to 4 in |
Tip Dia. | 0.093 in |
Overall Length Range | 6 - 8 in |
For Maximum Bore Diameter | 100 mm |
Tip Diameter | 0.091 in |
For Bore Diameter Range | 40 mm to 100 mm |
For Minimum Bore Diameter | 40 mm |
Description
With the KNIPEX 48 11 J3 9" Precision Internal Circlip Pliers, you can take on all your precision work. This locking plier is ideal for assembling and disassembling automotive components, electrical equipment, or plumbing systems. The internal circlip pliers are designed to grip retaining rings securely. They have a spring steel wire inserted tips that provide maximum protection against slipping off of small parts. With its screw joint design, this plier ensures the jaws remain parallel during use. This set has an overall length of 8 55/64 in., and can be used with bore diameters ranging from 1 to 4 in.. The KNIPEX 48 11 J3 9" Precision Internal Circlip Pliers are built to last and designed for smooth operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J02 SBA)
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.047in. Tip (33HD70)
- Knipex Locking Pliers