Shop All Linemans Pliers
Knipex
9 in Linemans Plier High Leverage, Steel
Mfr # 02 08 225 US
Zoro # G6439212
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 3/4 in
- Jaw Width 1 1/2 in
- Jaw Thickness 5/8 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 02 08 225 US
- Zoro # G6439212
- UPC # 843221003661
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/4 in |
Jaw Width | 1 1/2 in |
Overall Length | 9 in |
Maximum Wire Cutting Diameter | 0.55 in |
Overall Length Range | 9 - 11 in |
Description
Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 3/4 in, Jaw Width 1 1/2 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating 1,000 V, High Leverage Yes, Cutting Capacities 1 in (Copper Cable), 1/8 in (Hard Wire), 3/32 in (Piano Wire), Features Ergonomic Handle, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 01)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- PALMGREN 8" Low Profile Vise (9612801)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- KNIPEX 8 in Linemans Plier, Steel (03 01 200)
- KNIPEX 10 in Linemans Plier, Steel (03 01 250)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- Knipex Linemans Pliers