Shop All Linemans Pliers
Knipex
9 in Linemans Plier High Leverage, Steel
Mfr # 02 02 225
Zoro # G4851616
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Handle Type Ergonomic
- Material Carbon Steel
- Tether Capable Tether Capable
- Fish Tape Puller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 02 02 225
- Zoro # G4851616
- UPC # 843221002435
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 9 in |
Maximum Wire Cutting Diameter | 0.55 in |
Details
Handle Type | Ergonomic |
Material | Carbon Steel |
Tether Capable | Tether Capable |
Fish Tape Puller | No |
Item | Linemans Plier |
Wire Crimper | No |
Spring Return | No |
Standards | DIN ISO 5746 |
High Leverage | Yes |
Tether Style | Tether Capable |
Additional Tool Functions | Cable Cutter, Wire Cutter |
For Wire/Cable Type | Copper Cable, Hard Wire |
Surface Hardness | 63 HRC |
Grip Material | Bi-Material |
Weight | 0.902 lb |
Handle Style | Ergonomic |
Plier Type | Lineman's Pliers |
Tether Ready | Yes |
Plier Material | Steel |
Cutting Capacities | 1 in (Copper Cable), 1/8 in (Hard Wire), 3/32 in (Piano Wire) |
Finish | Black Atramentized |
Jaw Opening Type | Manual |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage Yes, Cutting Capacities 1 in (Copper Cable), 1/8 in (Hard Wire), 3/32 in (Piano Wire)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- SUNEX 1" Drive Impact Socket 6 (588D)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- KNIPEX 9-1/2'' High Leverage Lineman's New England w/ Tape Puller & Crimper (09 11 240)
- KNIPEX 10 in Linemans Plier, Steel (03 01 250)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- Knipex Pliers