Shop All Wire Strippers & Crimpers
Knipex
9 in Cable Stripper 8 to 28mm
Mfr # 16 20 165 SB
Zoro # G4784717
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 28mm
- Overall Length 6 1/2 in
- Material Housing: Plastic
- Features Adjusting Screw for Cutting Depth Adjustment, Self-Tightening Holding Lever, Turnable Blade for Circular and Longitudinal Cutting
- Application Stripping Round Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 16 20 165 SB
- Zoro # G4784717
- UPC # 843221004040
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Blade Material Stainless Steel, Overall Length 6 1/2 in, Tether Ready No, Blade Style Hooked, Handle Style Cushion Grip, Knife Type Cable Stripping Knife, Insulated No, Blade Adjustment Replaceable Blade, Application Stripping Round Cables, Features Adjusting Screw for Cutting Depth Adjustment, Self-Tightening Holding Lever, Turnable Blade for Circular and Longitudinal Cutting, Handle Material Plastic, Includes Protective Cap, Safety Features Insulated, Weight 85 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91604)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- ALLWAY Carbon Steel 13 Point Replacement Snap Blades 5 pk, 5PK (SNB)
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti (12 40 200)
- KNIPEX 4 3/8 in Cable Stripper 5/16 to 33/64 in (16 80 125 SB)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- KNIPEX 7 1/2 in Cable Stripper 5/32 to 19/64 in (16 60 100 SB)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 01)
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop (UST-135)
- Knipex Crimping Tools