Shop All Cutting Pliers
Knipex
9 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 00 250
Zoro # G6414825
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type Black Atramentized
- Material High Grade Special Tool Steel
- Overall Length 9 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 00 250
- Zoro # G6414825
- UPC # 843221003258
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 9 3/4 in |
Cutting Edge Length | 1 in |
Details
Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
Handle Type | Black Atramentized |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Standards | DIN ISO 9242 |
Cutting Edge | Flush |
Handle Color | Black |
Spring Return | No |
Item | End Cutting Nippers |
For Maximum Wire Thickness | 0.09 in |
Jaw Material | Steel |
Precision | No |
Handle Material | Steel |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Insulated | No |
Cutting Capacity by Material | 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire) |
Spring Assist Handle | No |
Weight | 0.9 lb |
Cutting Edge Type | Flush |
Description
End Cutting Nippers, Cutting Capacity by Material 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 61 HRC, Cutting Edge Length 1 in, Cutting Edge Type Flush, ESD Safe No, Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast, For Maximum Wire Thickness 0.09 in, Handle Color Black, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Shore Durometer Test Stand, Shore D (PHT-981)
- STANLEY Riveter, Medium Duty Right Angle, Steel (MR33C)
- URREA Full polished Open-end Wrench, 3/8" x 7/16" opening size (3021)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- KNIPEX High Leverage Diagonal Cutters, 8", 1000 (74 08 200 US)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- KNIPEX Precision Nippers, 5 In (78 91 125)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 01 300)
- CHANNELLOCK DIAG CUTTING PLIER 6""L (336)
- Knipex Pliers