Shop All Combination Wrenches
Knipex
9-1/4" Pipe Wrench S-Type, Powder Coated
Mfr # 83 30 005
Zoro # G0906285
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Slim, S-Type Jaw, I-Beam Handle Design, Captive Adjusting Nut, Teeth Additionally Induction Hardened, Three-Point Gripping on Pipes, Self-locking
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Red Powder Coated
- Head Size 7/16 in
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 83 30 005
- Zoro # G0906285
- UPC # 843221013882
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/2" |
Head Size | 7/16 in |
Details
Features | Slim, S-Type Jaw, I-Beam Handle Design, Captive Adjusting Nut, Teeth Additionally Induction Hardened, Three-Point Gripping on Pipes, Self-locking |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Red Powder Coated |
Tether Style | Tether Capable |
Measurement Type | SAE |
Description
Pipe Wrench 8 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- MAKITA Tool-Less Wheel Guard, 5 (140N43-5)
- MILWAUKEE TOOL M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #41 (47775)
- KNIPEX 17" Pipe Wrench S-Type, Powder Coated (83 30 015)
- POWERBUILT 1-1/16" Combination Wrench Polished (644153)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- BETA Combination Wrench, Bright, 15mm (000420615)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- Knipex Wrenches