Shop All Linemans Pliers
Knipex
9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel
Mfr # 09 12 240
Zoro # G4851677
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Handle Type Ergonomic
- Material Tool Steel
- Tether Capable Tether Capable
- Wire Crimper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 09 12 240
- Zoro # G4851677
- UPC # 843221021191
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 9 1/2 in |
Overall Length Range | 9 - 11 in |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Handle Style Ergonomic, Additional Tool Functions Fish Tape Puller, Wire Crimper, Wire Cutter, High Leverage Yes, Cutting Capacities 1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- Knipex Pliers