Shop All Linemans Pliers
Knipex
9 1/4 in Linemans Plier High Leverage, Steel
Mfr # 09 02 240 SBA
Zoro # G4851695
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 5/8 in
- Jaw Width 1 5/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/4 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 09 02 240 SBA
- Zoro # G4851695
- UPC # 843221000462
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 5/8 in |
Overall Length | 9 1/4 in |
Overall Length Range | 9 - 11 in |
Details
Jaw Thickness | 5/8 in |
Handle Type | Ergonomic |
Material | Tool Steel |
Tether Capable | Tether Capable |
Fish Tape Puller | No |
Spring Return | No |
High Leverage | Yes |
Item | Linemans Plier |
Standards | ASME B107.20, DIN ISO 5746 |
Wire Crimper | No |
Tether Style | Tether Capable |
Plier Type | Lineman's Pliers |
Plier Material | Steel |
Handle Style | Ergonomic |
Tether Ready | Yes |
Jaw Opening Type | Manual |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 1/4 in, Jaw Length 1 5/8 in, Jaw Width 1 5/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, High Leverage Yes, Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. Grinder Inner Disc Flange (ML43-34-0935)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- KNIPEX 9-1/2'' High Leverage Lineman's New England w/ Tape Puller & Crimper (09 11 240)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J213-9NECR)
- Knipex Linemans Pliers