Shop All Linemans Pliers
Knipex
9 1/4 in Linemans Plier High Leverage, Steel
Mfr # 09 01 240 SBA
Zoro # G4851701
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/4 in
- Handle Type Dipped
- Material Tool Steel
- Tether Capable Tether Capable
- Standards ASME B107.20, DIN ISO 5746
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 09 01 240 SBA
- Zoro # G4851701
- UPC # 843221000455
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 9 1/4 in |
Overall Length Range | 9 - 11 in |
Details
Handle Type | Dipped |
Material | Tool Steel |
Tether Capable | Tether Capable |
Standards | ASME B107.20, DIN ISO 5746 |
Fish Tape Puller | No |
Wire Crimper | No |
Spring Return | No |
Item | Linemans Plier |
High Leverage | Yes |
Tether Style | Tether Capable |
Jaw Opening Type | Manual |
Tether Ready | Yes |
Plier Type | Lineman's Pliers |
Plier Material | Steel |
Handle Style | Dipped |
Description
The KNIPEX 09 01 240 SBA Linemans Pliers is the perfect tool for working with electrical cables. The pliers have a dipped handle and are made of tool steel. Its 9 1/4 in. overall length makes it easy to reach into tight spaces and grasp objects firmly. The high leverage allows you to get more power out of the tool, making it great for gripping or holding onto materials while you work on them. These LINEMANS PLIERS are designed to make your job easier, so equip yourself with this tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Mat Installation Roller (GRP021)
- GS TOOLING ER40 M12 Tap Collet 9X70 (338411)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOU125JBW10)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Black Oxide Finish (J5450HTCBL)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- KLEIN TOOLS 9 3/8 in 2000(TM) Iron Workers Plier High Leverage, Steel (D2000-9ST)
- Knipex Linemans Pliers