Shop All Linemans Pliers
Knipex
9 1/2 in Linemans Plier High Leverage, Steel
Mfr # 09 12 240 SBA
Zoro # G0098038
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 5/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 09 12 240 SBA
- Zoro # G0098038
- UPC # 843221008970
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 5/8 in |
Overall Length | 9 1/2 in |
Overall Length Range | 9 - 11 in |
Description
These KNIPEX 09 12 240 SBA Linemans Pliers are the ideal tool for working in tight spaces. Made of chrome vanadium steel, these pliers are designed to last. The jaw length is 1 9/16 in., while the jaw width is 1 5/8 in. The overall length of the pliers is 9 1/2 in. Featuring an articulated joint, you can adjust the position of the jaws to help work with fasteners and other objects more easily. The KNIPEX 09 12 240 SBA Linemans Pliers will get your job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7218)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- KNIPEX 8 in Linemans Plier, Steel (03 01 200)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 01 200)
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- Knipex Pliers