Shop All Linemans Pliers
Knipex
9-1/2'' High Leverage Lineman's New England w/ Tape Puller & Crimper
Mfr # 09 11 240
Zoro # G4481760
product price: $55.79
/ea
Sold in multiples of 6 for $334.74
$334.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Leverage Yes
- Finish Black Atramentized
- Weight 0.959 lb
- Grip Style Knurled
- Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 09 11 240
- Zoro # G4481760
- UPC # 843221011277
- Country of Origin Germany
- Category Linemans Pliers
Details
Item | Linesman Plier Puller and Crimper,W/Tape |
High Leverage | Yes |
Finish | Black Atramentized |
Weight | 0.959 lb |
Grip Style | Knurled |
Jaw Texture | Serrated |
Steel Type | Vanadium Steel |
Plier Material | Steel |
Cutting Capacities | 1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire) |
Grip Material | Plastic |
Nose Shape | New England |
For Wire/Cable Type | Hard Wire, Medium-Hard Wire |
Additional Tool Functions | Fish Tape Puller, Wire Crimper, Wire Cutter |
Surface Hardness | 64 HRC |
Plier Type | Lineman's Pliers |
Description
Linesman Plier Puller and Crimper,W/Tape, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Additional Tool Functions Fish Tape Puller, Wire Crimper, Wire Cutter, High Leverage Yes, Cutting Capacities 1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-20 HSS Plug Hand Tap (DWTST7/8-20P)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA) (MT500T)
- Knipex Linemans Pliers