Shop All Box End Wrenches
Knipex
8mm Box Wrench, Plastic Grip
Mfr # 98 01 08
Zoro # G6743642
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Size 5/16"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 08
- Zoro # G6743642
- UPC # 843221016968
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 5/16" |
Head Size | 8 mm |
Wrench Head Sizes | 8 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 6 1/4 in, 15 Degrees , Head Thickness 9/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" (66-101-A)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- Knipex Wrenches