Shop All Locking Pliers
Knipex
8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip
Mfr # 49 21 A31
Zoro # G6766611
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Overall Length 8 1/4 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 49 21 A31
- Zoro # G6766611
- UPC # 843221002985
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 1/4 in |
Tip Dia. | 0.093 in |
For Shaft Dia. | 1-9/16 in to 4 in |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 40 mm |
Tip Diameter | 0.091 in |
For Shaft Diameter Range | 40 mm to 100 mm |
For Maximum Shaft Diameter | 100 mm |
Description
This KNIPEX 8" Precision Circlip Pliers is a tool that will help you in many different situations. The plier's internal opening spring makes it easy to use, while the bolted joint and spring steel wire inserted tips give you a firm grip on your work. Made of chrome vanadium steel, this locking plier has an overall length of 8 1/4 in. It has a spring design with internal opening springs for easy operation. The external circlip pliers come with tips measuring 0.093 in., making them suitable for working on shafts from 1 9/16 in to 4 in. This precision tool also features a 90 degree tip angle and plastic dipped handle for comfortable handling. If you are looking for high quality, look no further than the KNIPEX 8" Precision Circlip Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (HC4C2124)
- DRILL AMERICA 1-3/4"-12 HSS Plug Hand Tap (DWTST1-3/4-12P)
- HHIP Dasqua 0.1-5.0mm Circular Taper Bore Gage (1051-2010)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 34 280)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 41 A01)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G0)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Flat Jaw, Ergonomic Grip (34 12 130)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- Knipex Locking Pliers