Shop All Bolt Cutters
Knipex
8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip
Mfr # 71 01 200
Zoro # G9750352
product price: $59.20
/ea
$59.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/8 in
- Features 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 01 200
- Zoro # G9750352
- UPC # 843221001827
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Medium Steel | 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 3/16 in |
Details
Item | Bolt Cutters |
Handle Material | Plastic |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/8 in |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied |
Cutting Action | Center |
Grip Style | Plastic Coated Handles |
Jaw Material | Steel |
Handle Color | Red |
Blade Finish | Unfinished |
Adjustment Type | Button |
Material Application | Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing |
Weight | 0.7 lb |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Grip Material | Plastic |
Insulated | No |
Description
When you need to cut a bolt or a wire, this KNIPEX 71 01 200 8" Bolt Cutter is the tool for the job. The pliers are black atramentized and have a chrome vanadium steel handle. This mini bolt cutter has an overall length of 8 in., with cutting action in the center. It has jaws made of steel and plastic coated handles. Its soft and medium/hard brinnell rating is 300/Rockwell C31, while its hard materials rating is 1/4 in./Brinnell 455/Rockwell C48. The KNIPEX Mini Bolt Cutter is perfect for your next DIY project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WELLER Crescent 7/16 in. X 1/4 in. drive SAE 6 Point Deep Socket 1 pc (CDDS8N)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- KNIPEX KNIPEX® 71 22 200 SBA Angeled High Leverage Cobolt® Bolt Cutters Comfort Grip 8" OAL (71 22 200 SBA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 02 200 T BKA)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- Knipex Knives, Cutters & Snips