Shop All Bolt Cutters
Knipex
8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip
Mfr # 71 41 200
Zoro # G9750255
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
- Hard Materials up to Brinnell 455/Rockwell C48 1/8"
- Cutting Action Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 41 200
- Zoro # G9750255
- UPC # 843221008253
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Medium Steel | 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in |
Details
Item | Bolt Cutters |
Handle Material | Plastic |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4" |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/8" |
Cutting Action | Center |
Jaw Material | Chrome Vanadium Steel |
Grip Style | Plastic Coated Handles |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied |
Grip Material | Plastic |
Material Application | Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing |
Handle Color | Red |
Adjustment Type | Button |
Blade Finish | Unfinished |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Weight | 0.7 lb |
Insulated | No |
Description
Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- IGAGING Pair 6" & 4" High Precision Double Squares - 204449 (204449)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4" CoBo (71 01 160 SBA)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- APEX TOOL GROUP BOLT CUTTER 30 IN (0290MCP)
- Knipex Knives, Cutters & Snips