Shop All Needle Nose Pliers
Knipex
8" internal Circlip Pliers, Plastic Grip
Mfr # 44 11 J2
Zoro # G0584967
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/8 in
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Number of Pieces 1
- Handle Type Plastic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 11 J2
- Zoro # G0584967
- UPC # 843221002626
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 7 1/8 in |
For Minimum Bore Diameter | 19 mm |
Tip Diameter | 0.071 in |
For Maximum Bore Diameter | 60 mm |
For Bore Diameter Range | 19 mm to 60 mm |
Overall Length Range | 6 - 8 in |
Description
Snap Ring Plier Internal Straight, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Overall Length 7 1/8 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 0 Degrees , Tether Ready No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- DASCO PRO DASCO PRO 253-0 Roll Pin Punch, 1/8 in Tip, 4 in L, Steel (253-0)
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 27 200)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- KNIPEX Duckbill Plier, 5-1/2", 1-7/64" Jaw (20 02 140)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- BETA Half-Round Long Nose Plier (011770113)
- Knipex Pliers