Shop All Cutting Pliers
Knipex
8" installation Pliers, Plastic Grip
Mfr # 13 81 8
Zoro # G6976094
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
- Handle Type Dipped
- Jaw Width 3/8"
- Material Steel
- Overall Length 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 13 81 8
- Zoro # G6976094
- UPC # 843221019969
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Width | 3/8" |
Overall Length | 7 7/8 in |
Tool Length | 7 3/4 in |
Maximum Compatible Wire Size | 12 AWG |
Minimum Compatible Wire Size | 20 AWG |
Overall Length Range | 6 - 8 in |
Description
Crimper, Insulated No, Adjustment Mechanism None, Body Material Steel, Connectors Crimped Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- MILWAUKEE TOOL Socket Head Screw (06-75-3150)
- SPEEDAIRE Thumb Lever Air Gun, 24-3/4" Extension (52CF67)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- KNIPEX Diagonal Cutters, 5 1/2" Diagonal Cutter (70 06 140)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- KNIPEX Precision Nippers, 5 In (78 71 125)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- KNIPEX WIRE CUTTR ANG DIAG 8"" (74 22 200 SBA)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- Knipex Cutting Pliers