Shop All Needle Nose Pliers
Knipex
8 in Needle Nose Plier Plastic Coated Handle
Mfr # 38 11 200
Zoro # G1151487
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
- Material Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 38 11 200
- Zoro # G1151487
- UPC # 843221001667
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Jaw Length | 2 7/8 in |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Overall Length Range | 6 - 8 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened, Finish Black Atramentized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- WIHA Ratchet Crimper Push On Terminals (43624)
- PERFORMANCE TOOL 3/8 In Dr. Socket 8Mm, W38208 (W38208)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- KNIPEX 5 1/4 in Flat Nose Plier Multi-Component Grip Handle (34 12 130 ESD)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 15 200)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- URREA Pliers, Long nose, non cutting with spring 4-3/4" (282GR)
- Knipex Pliers